Drill Mill, Carbide, 90 deg., 7/16" x 1, Number of Flutes: 2

  • Mfr # AMG-1414-DP

  • Zoro # G5008092


product price: $56.35
/ea

Key Features

Number of Flutes
2
Milling Dia.
7/16"
Length of Cut
1"
Overall Length
2-3/4"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-1414-DP
Zoro #
G5008092
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
7/16"
Length of Cut
1"
Overall Length
2-3/4"
Shank Dia.
7/16"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Carbide,90 deg.,7/16" x 1
Finish
Uncoated
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Drill Mill,Carbide,90 deg.,7/16 In. x 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.