Drill Mill, Hss, 90 deg., 3/4" x 1-11/16
Mfr # A-2424-DP
Zoro # G4991380
product price: $58.45
/eaKey Features
Number of Flutes
2
Milling Dia.
3/4"
Length of Cut
1-11/16"
Overall Length
3-15/16"
Included Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-2424-DP
Zoro #
G4991380
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
3/4"
Length of Cut
1-11/16"
Overall Length
3-15/16"
Shank Dia.
3/4"
Details
Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Hss,90 deg.,3/4" x 1-11/16
Finish
Uncoated
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
End Mill Style
Drill Point
Description
Drill Mill,Hss,90 deg.,3/4 In. x 1-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.