Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Mill, Hss, 90 deg., 5/16" x 23/32, Number of Flutes: 2

  • Mfr # A-1210-DP

  • Zoro # G5007663


product price: $24.35
/ea

Key Features

Number of Flutes
2
Milling Dia.
5/16"
Length of Cut
23/32"
Overall Length
2-15/32"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1210-DP
Zoro #
G5007663
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
5/16"
Length of Cut
23/32"
Overall Length
2-15/32"
Shank Dia.
3/8"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Drill Mill,Hss,90 deg.,5/16" x 23/32
End Mill Material
Cobalt High Speed Steel
Single End/Double End
Single End
Finish
Uncoated
End Mill Style
Drill Point

Description

Drill Mill,Hss,90 deg.,5/16 In. x 23/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.