Zoro Homepage

Drill Point Countersink, 60 deg., 3/4"

  • Mfr # DC4DP-3/4-60

  • Zoro # G5328850


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Body Dia.
3/4"
Number of Flutes
4
Material - Machining
Carbide
Overall Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC4DP-3/4-60
Zoro #
G5328850
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/4"
Shank Dia.
3/4"
Overall Length
4"

Details

Item
Drill Point Countersink,60 deg.,3/4"
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End

Description

Drill Point Countersink,60 deg.,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.