Drill Point Countersink, 60 deg., 3/8"
Mfr # DC4DP-3/8-60
Zoro # G5328893
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Body Dia.
3/8"
Shank Dia.
3/8"
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC4DP-3/8-60
Zoro #
G5328893
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8"
Shank Dia.
3/8"
Overall Length
2-1/2"
Details
Item
Drill Point Countersink,60 deg.,3/8"
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Drill Point Countersink,60 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.