Drill Point Countersink, HSS, 82 deg., 1/2"
Mfr # HS4DP-1/2-82
Zoro # G5300607
product price: $31.99
/eaKey Features
Countersink Angle
82 Degrees
Body Dia.
1/2"
Shank Dia.
3/8"
Number of Flutes
4
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS4DP-1/2-82
Zoro #
G5300607
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/2"
Shank Dia.
3/8"
Overall Length
2"
Details
Item
Drill Point Countersink,HSS,82 deg.,1/2"
Countersink Angle
82 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End
Description
Drill Point Countersink,HSS,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.