Drill Point Countersink, HSS, 90 deg., 3/8", Number of Flutes: 4
Mfr # HS4DP-3/8-90
Zoro # G5300467
product price: $23.55
/eaKey Features
Countersink Angle
90 Degrees
Body Dia.
3/8"
Shank Dia.
1/4"
Number of Flutes
4
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS4DP-3/8-90
Zoro #
G5300467
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8"
Shank Dia.
1/4"
Overall Length
2"
Details
Item
Drill Point Countersink,HSS,90 deg.,3/8"
Countersink Angle
90 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Single End/Double End
Single End
Description
Drill Point Countersink,HSS,90 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.