Shop MELIN TOOL CO
See all product information
Create Account
End Mill, 1/8" Dia, 3/8" Cut, Cobalt
- Mfr # 10900
- Zoro # G8915907
product price:Â
$
35.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End Mill Style
Square
Number of Flutes
2
Overall Length
3 1/16 in
Shank Dia.
3/8 in
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10900
- Zoro #
- G8915907
- UPC #
- -
- Country of Origin
- United States
- Item
- Square End Mill
- End Mill Style
- Square
- Number of Flutes
- 2
- Finish - Machining
- Uncoated
- Helix Angle
- 30 Degrees
- Single End/Double End
- Double
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Cobalt
- End Mill Application
- Finishing
- Cutting Direction
- Right Hand
- Finish
- Bright (Uncoated)
- List Number
- B
- Grade
- General Purpose
- Measurement System
- Inch
- Material Grade - Machining
- General Purpose
- Max. Helix Angle
- 30 Degrees
Description
Square End Mill, 0.125 in Milling Dia., Uncoated, Length of Cut 0.375 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.