Shop MELIN TOOL CO
See all product information
Create Account
End Mill, 3/8" Dia, 5/8" Cut, Carbide
- Mfr # 44152
- Zoro # G8916354
product price:Â
$
45.79
/ea
Key Features
Measurement System
Inch
Milling Diameter
3/8"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44152
- Zoro #
- G8916354
- UPC #
- -
- Country of Origin
- United States
- Measurement System
- Inch
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- Ticn
- End Mill Cutting Type
- Center Cutting
- List Number
- CCMG
- Item
- Square End Mill
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Hardened (H) Compatibility
- No
- Non Ferrous (N) Compatibility
- No
- End Mill Application
- Finishing
- Super Alloy (S) Compatibility
- No
- Steel (P) Compatibility
- Yes
- Stainless (M) Compatibility
- Yes
- Grade
- General Purpose
- End Mill Material
- Carbide
- Cast Iron (K) Compatibility
- Yes
- Single End/Double End
- Single
- Material Grade - Machining
- General Purpose
- Finish - Machining
- TiCN
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 3/8"
- Overall Length
- 2 1/2 in
- Length of Cut
- 1 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.375 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.375 in Milling Dia., TiCN, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.