End Mill, Ball, Die Sinker, .0312 x 3/8
Mfr # AMGDS-401-7B-ALTIN
Zoro # G4953693
product price: $23.65
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/8"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMGDS-401-7B-ALTIN
Zoro #
G4953693
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/8"
Overall Length
1-1/2"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Ball,Die Sinker,.0312 x 3/8
Finish
AlTiN
End Mill Style
Taper Ball
Description
End Mill,Ball,Die Sinker,.0312 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.