Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball, Die Sinker, 1/32" x 1/2

  • Mfr # AMGDS-401-5B

  • Zoro # G4953431


product price: $19.59
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1/2"
Single End/Double End
Single End
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMGDS-401-5B
Zoro #
G4953431
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Shank Dia.
1/8"
Overall Length
2"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Ball,Die Sinker,1/32" x 1/2
Finish
Uncoated
End Mill Style
Taper Ball

Description

End Mill,Ball,Die Sinker,1/32 In. x 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.