End Mill, Carbide, GP, 5/16" x 13/16, Number of Flutes: 2

  • Mfr # AMG-1010-R030

  • Zoro # G5012338


product price:  $28.55
/ea

Key Features

End Mill Style
Radius
Number of Flutes
2
Overall Length
2-1/2"
Shank Dia.
5/16"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-1010-R030
Zoro #
G5012338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Length of Cut
13/16"
Milling Dia.
5/16"

Details

Item
End Mill,Carbide,GP,5/16" x 13/16
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated

Description

End Mill,Carbide,GP,5/16 In. x 13/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.