End Mill, Carbide, GP, Ball, 1/8 x 3/4, Number of Flutes: 3

  • Mfr # EMG-404-LB-ALTIN

  • Zoro # G5003402


product price:  $26.75
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
3
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMG-404-LB-ALTIN
Zoro #
G5003402
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
3"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,1/8 x 3/4
End Mill Style
Ball
Finish
AlTiN

Description

End Mill,Carbide,GP,Ball,1/8 x 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.