End Mill, Carbide, GP, Ball, 3/32 x 3/8, Shank Dia.: 1/8"
Mfr # AMG-403-B-ALTIN
Zoro # G4963992
product price: $14.35
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/8"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-403-B-ALTIN
Zoro #
G4963992
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
3/32"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,3/32 x 3/8
End Mill Style
Ball
Finish
AlTiN
Description
End Mill,Carbide,GP,Ball,3/32 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.