Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, GP, Ball, 7/16 x 2

  • Mfr # EMG-1414-LB-ALTIN

  • Zoro # G6437151


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
3
End Mill Style
Ball
Finish
AlTiN
Length of Cut
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMG-1414-LB-ALTIN
Zoro #
G6437151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
2"
Shank Dia.
7/16"
Milling Dia.
7/16"

Details

Number of Flutes
3
End Mill Style
Ball
Finish
AlTiN
Item
End Mill,Carbide,GP,Ball,7/16 x 2
End Mill Material
Carbide
Single End/Double End
Single End

Description

End Mill,Carbide,GP,Ball,7/16 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.