End Mill, Carbide, GP, Ball, 7/16" x 3, Number of Flutes: 4

  • Mfr # CCMG-1414-EB

  • Zoro # G5001549


product price: $102.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3"
Single End/Double End
Single End
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-1414-EB
Zoro #
G5001549
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3"
Shank Dia.
7/16"
Milling Dia.
7/16"
Overall Length
6"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,7/16" x 3
Finish
Uncoated
End Mill Style
Ball

Description

End Mill,Carbide,GP,Ball,7/16 In. x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.