End Mill, Carbide, GP, Ball, 7mm x 20mm, Number of Flutes: 4

  • Mfr # CCMG-M8M7-B

  • Zoro # G4960781


product price: $28.49
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
20 mm
Single End/Double End
Single End
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-M8M7-B
Zoro #
G4960781
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
8 mm
Milling Dia.
7 mm
Overall Length
63 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Ball,7mm x 20mm
Finish
Uncoated
End Mill Style
Ball

Description

End Mill,Carbide,GP,Ball,7mm x 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.