End Mill, Carbide, GP, R.045 3/8" x 1, Number of Flutes: 2
Mfr # AMG-1212-R045
Zoro # G5004653
product price: $35.19
/eaKey Features
End Mill Style
Radius
Number of Flutes
2
Overall Length
2-1/2"
Shank Dia.
3/8"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-1212-R045
Zoro #
G5004653
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Length of Cut
1"
Milling Dia.
3/8"
Details
Item
End Mill,Carbide,GP,R.045 3/8" x 1
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
Description
End Mill,Carbide,GP,R.045 3/8 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.