End Mill, Carbide, GP, R.060, 3/8 x 1
Mfr # CCMG-1212-R060-ALTIN
Zoro # G5013762
product price: $40.25
/eaKey Features
End Mill Style
Radius
Number of Flutes
4
Overall Length
2-1/2"
Shank Dia.
3/8"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-1212-R060-ALTIN
Zoro #
G5013762
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
3/8"
Length of Cut
1"
Milling Dia.
3/8"
Details
Item
End Mill,Carbide,GP,R.060,3/8 x 1
End Mill Style
Radius
Number of Flutes
4
Single End/Double End
Single End
End Mill Material
Carbide
Finish
AlTiN
Description
End Mill,Carbide,GP,R.060,3/8 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.