End Mill, Carbide, GP, Square, 1/16" x 3/16
Mfr # AMG-402
Zoro # G4963502
product price: $10.25
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/16"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-402
Zoro #
G4963502
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/16"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/16"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,1/16" x 3/16
End Mill Style
Square
Finish
Uncoated
Description
End Mill,Carbide,GP,Square,1/16 In. x 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.