Zoro Homepage

End Mill, Carbide, GP, Square, 11mm x 25mm

  • Mfr # CCMG-M12M11

  • Zoro # G5000891


product price: $45.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-M12M11
Zoro #
G5000891
UPC #
-
Country of Origin
United States

Details

Item
End Mill,Carbide,GP,Square,11mm x 25mm

Description

End Mill,Carbide,GP,Square,11mm x 25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.