End Mill, Carbide, GP, Square, 1/2 x 1-1/4, Number of Flutes: 4

  • Mfr # CCMG-1616-M-ALTIN

  • Zoro # G5001278


product price:  $67.29
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1-1/4"
Single End/Double End
Single End
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-1616-M-ALTIN
Zoro #
G5001278
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
1/2"
Overall Length
3"
Milling Dia.
1/2"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,1/2 x 1-1/4
Finish
AlTiN
End Mill Style
Square

Description

End Mill,Carbide,GP,Square,1/2 x 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.