Zoro Homepage

End Mill, Carbide, GP, Square, 1/4" x 1/2

  • Mfr # EMGS-808

  • Zoro # G6437142


product price: $14.75
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Length of Cut
1/2"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGS-808
Zoro #
G6437142
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
1/2"
Shank Dia.
1/4"
Milling Dia.
1/4"

Details

Number of Flutes
3
End Mill Style
Square
Finish
Uncoated
Item
End Mill,Carbide,GP,Square,1/4" x 1/2
Single End/Double End
Single End
End Mill Material
Carbide

Description

End Mill,Carbide,GP,Square,1/4 In. x 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.