End Mill, Carbide, GP, Square, 20mm x 38mm, Number of Flutes: 4
Mfr # CCMG-M20M20-ALTIN
Zoro # G5000989
product price: $200.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
38 mm
Single End/Double End
Single End
Shank Dia.
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-M20M20-ALTIN
Zoro #
G5000989
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
100 mm
Milling Dia.
20 mm
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,20mm x 38mm
End Mill Style
Square
Finish
AlTiN
Description
End Mill,Carbide,GP,Square,20mm x 38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.