End Mill, Carbide, GP, Square, 3/16 x 3/4, Overall Length: 3"
Mfr # EMG-606-L-ALTIN
Zoro # G6437072
product price: $23.19
/eaKey Features
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
Length of Cut
3/4"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-606-L-ALTIN
Zoro #
G6437072
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
3/4"
Milling Dia.
3/16"
Shank Dia.
3/16"
Details
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
Item
End Mill,Carbide,GP,Square,3/16 x 3/4
End Mill Material
Carbide
Single End/Double End
Single End
Description
End Mill,Carbide,GP,Square,3/16 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.