End Mill, Carbide, GP, Square, 3/16 x 5/8, Number of Flutes: 4
Mfr # CCMG-606-ALTIN
Zoro # G5013351
product price:Â $21.09
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
5/8"
Single End/Double End
Single End
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG-606-ALTIN
Zoro #
G5013351
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
3/16"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,3/16 x 5/8
Finish
AlTiN
End Mill Style
Square
Description
End Mill,Carbide,GP,Square,3/16 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.