End Mill, Carbide, GP, Square, 3/64 x 1/8, Number of Flutes: 3
Mfr # EMG-401-1/2-ALTIN
Zoro # G5016081
product price:Â $14.19
/eaKey Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1/8"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG-401-1/2-ALTIN
Zoro #
G5016081
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/8"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
3/64"
Details
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,3/64 x 1/8
Finish
AlTiN
End Mill Style
Square
Description
End Mill,Carbide,GP,Square,3/64 x 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.