Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, GP, Square, 5/32" x 7/16, Number of Flutes: 4

  • Mfr # DDMG-1205

  • Zoro # G4959810


product price: $47.15
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Length of Cut
7/16"
Single End/Double End
Double End
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMG-1205
Zoro #
G4959810
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16"
Shank Dia.
3/8"
Overall Length
3-1/4"
Milling Dia.
5/32"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double End
Item
End Mill,Carbide,GP,Square,5/32" x 7/16
Finish
Uncoated
End Mill Style
Square

Description

End Mill,Carbide,GP,Square,5/32 In. x 7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.