End Mill, Carbide, GP, Square, 5/32 x 9/16, Number of Flutes: 3

  • Mfr # EMG-605-ALTIN

  • Zoro # G5003159


product price:  $20.09
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
3
Length of Cut
9/16"
Single End/Double End
Single End
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMG-605-ALTIN
Zoro #
G5003159
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
5/32"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Carbide,GP,Square,5/32 x 9/16
Finish
AlTiN
End Mill Style
Square

Description

End Mill,Carbide,GP,Square,5/32 x 9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.