End Mill, Carbide, GP, Square, 7/32" x 1/2
Mfr # BSMG-807
Zoro # G5004470
product price: $32.99
/eaKey Features
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1/2"
Single End/Double End
Double End
Shank Dia.
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSMG-807
Zoro #
G5004470
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
7/32"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Double End
Item
End Mill,Carbide,GP,Square,7/32" x 1/2
Finish
Uncoated
End Mill Style
Square
Description
End Mill,Carbide,GP,Square,7/32 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.