End Mill, Carbide HP, 1/2x2, Number of Flutes: 3

  • Mfr # ELMG-1616-L-ZRN

  • Zoro # G4741803


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Radius
Length of Cut
2"
End Mill Material
Carbide
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELMG-1616-L-ZRN
Zoro #
G4741803
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Milling Dia.
1/2"
Shank Dia.
1/2"
Overall Length
4"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/2x2
Single End/Double End
Single End

Description

End Mill,Carbide HP,1/2x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.