End Mill, Carbide HP, 1/4"x1/2, Number of Flutes: 4
Mfr # VHMGS-808
Zoro # G4556717
product price: $29.69
/eaKey Features
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
Length of Cut
1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHMGS-808
Zoro #
G4556717
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Shank Dia.
1/4"
Overall Length
2"
Milling Dia.
1/4"
Details
Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/4"x1/2
Single End/Double End
Single End
Description
End Mill,Carbide HP,1/4 In.x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.