End Mill, Carbide HP, 1/4x3/4, Finish: ZRN
Mfr # ALMG-808-ZRN
Zoro # G4564119
product price: $32.75
/eaKey Features
Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
Length of Cut
3/4"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALMG-808-ZRN
Zoro #
G4564119
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
1/4"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/4x3/4
Single End/Double End
Single End
Description
End Mill,Carbide HP,1/4x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.