End Mill, Carbide HP, 1/4"x3/8, Number of Flutes: 3

  • Mfr # EMGS35-808

  • Zoro # G4557189


product price: $28.35
/ea

Key Features

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
Length of Cut
3/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGS35-808
Zoro #
G4557189
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8"
Shank Dia.
1/4"
Milling Dia.
1/4"
Overall Length
2"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/4"x3/8
Single End/Double End
Single End

Description

End Mill,Carbide HP,1/4 In.x3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.