Zoro Homepage

End Mill, Carbide HP, 1/8"x1/2, Finish: nACo

  • Mfr # VHMG-404

  • Zoro # G4556802


product price: $17.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Radius
Finish
nACo
Length of Cut
1/2"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMG-404
Zoro #
G4556802
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
1-1/2"

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/8"x1/2
Single End/Double End
Single End

Description

End Mill,Carbide HP,1/8 In.x1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.