End Mill, Carbide HP, 1/8x1/2, Number of Flutes: 5
Mfr # GMG-404-R010-ALTIN
Zoro # G4561020
product price:Â $20.39
/eaKey Features
Number of Flutes
5
End Mill Style
Radius
Length of Cut
1/2"
End Mill Material
Carbide
Overall Length
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMG-404-R010-ALTIN
Zoro #
G4561020
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2"
Overall Length
1-1/2"
Milling Dia.
1/8"
Shank Dia.
1/8"
Details
Number of Flutes
5
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/8x1/2
Single End/Double End
Single End
Description
End Mill,Carbide HP,1/8x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.