Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide HP, 1/8x3/8

  • Mfr # ELMG-404-ZRN

  • Zoro # G4559690


product price: $16.85
/ea

Key Features

Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
Length of Cut
3/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMG-404-ZRN
Zoro #
G4559690
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8"
Milling Dia.
1/8"
Overall Length
1-1/2"
Shank Dia.
1/8"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/8x3/8
Single End/Double End
Single End

Description

End Mill,Carbide HP,1/8x3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.