End Mill, Carbide HP, 1/8"x3/8, Number of Flutes: 2
Mfr # ALMG-404
Zoro # G4557898
product price: $11.95
/eaKey Features
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
Length of Cut
3/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALMG-404
Zoro #
G4557898
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
1-1/2"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,1/8"x3/8
Single End/Double End
Single End
Description
End Mill,Carbide HP,1/8 In.x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.