Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXMG45-3232-L5
Zoro #
G4566173
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4"
Milling Dia.
1"
Shank Dia.
1"
Overall Length
6"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,1x1.25
Single End/Double End
Single End
Description
End Mill,Carbide HP,1x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.