End Mill, Carbide HP, 3/4"x1
Mfr # ALMGN-2424-2
Zoro # G4565990
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
Length of Cut
1"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALMGN-2424-2
Zoro #
G4565990
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1"
Milling Dia.
3/4"
Overall Length
6"
Shank Dia.
3/4"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,3/4"x1
Single End/Double End
Single End
Description
End Mill,Carbide HP,3/4 In.x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.