Zoro Homepage
This item is Discontinued.
Melin Tool Co End Mill, Carbide HP, 3/8"x1/2, Overall Length: 3" ALMGN-1212-1

End Mill, Carbide HP, 3/8"x1/2, Overall Length: 3" (Discontinued)

  • Mfr # ALMGN-1212-1
  • Zoro # G4557548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALMGN-1212-1
Zoro #
G4557548
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Overall Length
3"
Milling Dia.
3/8"
Shank Dia.
3/8"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,3/8"x1/2
Single End/Double End
Single End

Description

End Mill,Carbide HP,3/8 In.x1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.