Zoro Homepage

End Mill, Carbide HP, 3/8"x5/8

  • Mfr # VHMGS-1212

  • Zoro # G4556373


product price: $49.45
/ea

Key Features

Number of Flutes
4
End Mill Style
Radius
Finish
nACo
Length of Cut
5/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMGS-1212
Zoro #
G4556373
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
2"

Details

Number of Flutes
4
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
End Mill,Carbide HP,3/8"x5/8
Single End/Double End
Single End

Description

End Mill,Carbide HP,3/8 In.x5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.