End Mill, Carbide HP, 5/8"x3/4, End Mill Style: Radius (Discontinued)
- Mfr # AXMG45-2020-L1
- Zoro # G4557618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXMG45-2020-L1
Zoro #
G4557618
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Overall Length
3-1/2"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
End Mill,Carbide HP,5/8"x3/4
Single End/Double End
Single End
Description
End Mill,Carbide HP,5/8 In.x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.