End Mill, Carbide HP, 7/16x1, Finish: ZRN
Mfr # ELMG-1414-ZRN
Zoro # G4565458
product price: $61.39
/eaKey Features
Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
Length of Cut
1"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELMG-1414-ZRN
Zoro #
G4565458
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1"
Shank Dia.
7/16"
Milling Dia.
7/16"
Overall Length
2-3/4"
Details
Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
End Mill,Carbide HP,7/16x1
Single End/Double End
Single End
Description
End Mill,Carbide HP,7/16x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.