End Mill, Carbide HP, Sq 1/2x1, Number of Flutes: 4

  • Mfr # CCMG40-1616-ALTIN

  • Zoro # G4558692


product price:  $65.55
/ea

Key Features

Single End/Double End
Single End
Overall Length
3"
Length of Cut
1"
End Mill Style
Square
Milling Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG40-1616-ALTIN
Zoro #
G4558692
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
End Mill,Carbide HP,Sq 1/2x1
End Mill Style
Square
End Mill Material
Carbide
Finish
AlTiN

Description

End Mill,Carbide HP,Sq 1/2x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.