End Mill, Carbide HP, Sq 3/4x3, Number of Flutes: 5

  • Mfr # GMG-2424-E-ALTIN

  • Zoro # G4558762


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single End
Overall Length
6"
Length of Cut
3"
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-2424-E-ALTIN
Zoro #
G4558762
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Length of Cut
3"
Shank Dia.
3/4"
Milling Dia.
3/4"

Details

Number of Flutes
5
Single End/Double End
Single End
Item
End Mill,Carbide HP,Sq 3/4x3
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Square

Description

End Mill,Carbide HP,Sq 3/4x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.