End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 3
Mfr # EMG60-1212-ALTIN
Zoro # G4559243
product price:Â $50.59
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
1"
Milling Dia.
3/8"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG60-1212-ALTIN
Zoro #
G4559243
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1"
Milling Dia.
3/8"
Shank Dia.
3/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Carbide HP,Sq 3/8x1
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Square
Description
End Mill,Carbide HP,Sq 3/8x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.