End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 5

  • Mfr # GMG-1212-ALTIN

  • Zoro # G4558561


product price:  $54.79
/ea

Key Features

Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
1"
End Mill Style
Square
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMG-1212-ALTIN
Zoro #
G4558561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
1"
Milling Dia.
3/8"
Shank Dia.
3/8"

Details

Number of Flutes
5
Single End/Double End
Single End
Item
End Mill,Carbide HP,Sq 3/8x1
End Mill Style
Square
Finish
AlTiN
End Mill Material
Carbide

Description

End Mill,Carbide HP,Sq 3/8x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.