This item is Discontinued.
This item is Discontinued.
End Mill Ch, Aero Rougher, 0.04 2" dia., Length of Cut: 6" (Discontinued)
Mfr #
CCAC6-6464-E
Zoro #
G4988151
Country of Origin United States
Category General Purpose Cobalt End Mills
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CCAC6-6464-E
- Zoro #
- G4988151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9-3/4"
- Shank Dia.
- 2"
- Length of Cut
- 6"
- Milling Dia.
- 2"
Details
- Item
- End Mill Ch,Aero Rougher,0.04 2" dia.
- End Mill Style
- Chamfer
- Number of Flutes
- 6
- Single End/Double End
- Single End
- End Mill Material
- Cobalt High Speed Steel
- Finish
- Bright
Description
End Mill Ch,Aero Rougher,0.04 2 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.