Zoro Homepage

End Mill Chf, Coarse-Rougher, 1" x 4

  • Mfr # CCRP-3232-L

  • Zoro # G5011522


product price: $179.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Number of Flutes
5
Overall Length
6-1/2"
Shank Dia.
1"
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRP-3232-L
Zoro #
G5011522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/2"
Shank Dia.
1"
Length of Cut
4"
Milling Dia.
1"

Details

Item
End Mill Chf,Coarse-Rougher,1" x 4
End Mill Style
Chamfer
Number of Flutes
5
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

End Mill Chf,Coarse-Rougher,1 In. x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.